Add More Items
View All Quick Selects
Below you can add an image for 'Single Receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Single Receptacle, 36 Ka, 120/240 V Ac, SPDT Connection, 60 HZ, 7.5 In Length, 5 In Width, 2.53 In Height, 3 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$131.06
Each
Single Receptacle Cover, Material: Diecast Copperfree (4/10 Of 1 PCT) Aluminum, Number Of Outlet: 1, Mounting: Box, Length: 4.56 In, Width: 2.81 In, For Use With GFI-Meets Nema 3R Wet Location In Closed Position Only
$79.93
Single Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.75 In Length, 1.77 In Width, 4.50 In Height, Thermoplastic, White, Tamper Resistant, 0.2700 LB
$13.55
Features:Configuration Two Single Flush Receptacles 1-13/32IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$2,813.39
Per 100
Features:Configuration One Toggle Switch, One Single Flush Receptacle 1-13/32IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$2,497.88
Features:Configuration One Single Flush Receptacle 2-1/2IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
$3,198.93
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Ivory, Single Pack
$36.61
Single Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.23 In Height, Thermoplastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 LB
$36.46
Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.23 In Height, Thermoplastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 LB
Single Receptacle, 20 A, 250 V Ac, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.23 In Height, Thermoplastic, Black, Corrosion Resistant, 0.2500 LB
$50.77
Single Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.31 In Height, Thermoplastic, Black, Corrosion Resistant, 0.3000 LB
$51.00
Single Receptacle, 30 A, 480 V Ac, 3 Poles, 4 Wires, #12 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.31 In Height, Thermoplastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 LB
$87.32
Rectangular Floor Box Adapter Kit, Gray, Non-Metallic, 1 Yoke/Activation Ring, 1 Divider, 1 Gasket, Competitive Cover, 1 Hardware Kit, 1 Blank Plate, 1 Duplex Plate, 1 Gfci Plate, 1 Single Receptacle Plate, 1 Low Voltage Plate (6 Ports)
$88.45
Single Receptacle, 1 Gang, 2.75 (W) X 4.50 (H) In, Screw Mount, Stainless Steel, Satin Brushed
$2.92
Turnlok Single Receptacle 3WIRE 15AMP 277V
$2,262.98
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 277V Ac, 2-Pole 3-Wire Grounding, Nema L7-20R, Screw Terminal, Nylon Face, Back and Side Wire, Black.
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 480V Ac, 2-Pole 3-Wire Grounding, Nema L8-20R, Screw Terminal, Nylon Face, Back and Side Wire, Black.
$42.69
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 3-Phase 480V Ac, 3-Pole 4-Wire Grounding, Nema L16-20R, Screw Terminal, Nylon Face, Back and Side Wire, Black.
$55.74
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 3-Phase Wye 120/208V Ac, 4-Pole 5-Wire Grounding, Nema L21-20R, Screw Terminal, Nylon Face, Back and Side Wire, Black.
$61.15
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 15A 277V Ac, 2-Pole 3-Wire Grounding, Nema L7-15R, Screw Terminal, Black.
$35.85
20
Popularity
Default